This item is Discontinued.

Jaipur Jaipur RUG100282 Bedouin Amman 5 in. W x 8 in. L Flat Weave Tribal Hemp-Jute Handmade Rug in Red RUG100282

This item is Discontinued.

Jaipur

Jaipur RUG100282 Bedouin Amman 5 in. W x 8 in. L Flat Weave Tribal Hemp-Jute Handmade Rug in Red (Discontinued)

Mfr # RUG100282
Zoro # G803792857
UPC # 845697091449
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG100282
Zoro #
G803792857
UPC #
845697091449
Country of Origin
China

Description

The Bedouin collection is hand woven in wool and jute. It has a rustic ,authentic look inspired by traditional kilimm patterns in rich rusts, blues and golds. The collection has a vintage, eclectic look that can easily be mixed and matched with its coordinating pillow and pouf collection.
  • Professional cleaning recommended.
  • Vacuum regularly to keep dirt from getting trapped in the fibers.
  • Do not steam clean or wet as natural fibers are highly absorbent and may cause shrinkage.
  • Suction cleaning or dry extraction cleaning is recommended.
  • Avoid direct sunlight to prevent fading.
  • Air dry, but do not hang as to not stretch fibers.
  • Reversible.
  • Durable.
  • Natural Fiber.
  • Pattern: Tribal.
  • Shape: Rectangle.
  • Construction: Flat Weave.
  • Style: Flat Weave.
  • Ground/Border Color: Red.
  • Material: Jute.
  • Made in India.
  • Size: 5" W x 8" L.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.