This item is Discontinued.

Jaipur Jaipur RUG100408 Blue Petal Pusher 8' Round Transitional Floral Wool and Silk Tufted Rug in White Ice RUG100408

This item is Discontinued.

Jaipur

Jaipur RUG100408 Blue Petal Pusher 8' Round Transitional Floral Wool and Silk Tufted Rug in White Ice (Discontinued)

Mfr # RUG100408
Zoro # G703792971
UPC # 845697016572
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG100408
Zoro #
G703792971
UPC #
845697016572
Country of Origin
China

Description

Inspired by bold ethnic textiles and the rich hues of Indian spices, the Blue Collection encourages individual expression with a modern flare. Embellishing this mix of playful colors, some designs incorporate a raised carving effect and art silk accents. The Blue Collection combines fluid lines with highly textured hand-tufting for a look that's eye-catching, functional and quintessentially Jaipur.
  • Your wool and silk and/or bamboo silk rug will look great for year to come with proper care and vacuuming regularly.
  • Never saturate or soak your wool and silk/bamboo silk rug with water - this will damage the silk fibers, and potentially your floors.
  • Use only cold water if necessary to avoid shrinkage.
  • If spills occur blot immediately then with mild soap and cold water.
  • Do not use oxygen cleaners on your wool or silk fibers.
  • For best results, periodic professional cleaning is recommended and encouraged to protect silk fibers.
  • Plush Pile.
  • Durable.
  • Easy Care.
  • Pattern: Floral.
  • Shape: Round.
  • Construction: Hand Tufted.
  • Style: Transitional.
  • Ground/Border Color: White Ice.
  • Material: Wool and Art Silk.
  • Made in India.
  • Size: 8' Round.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.