This item is Discontinued.

Jaipur Jaipur RUG101194 Calypso Havana 3.6 in. W x 5.6 in. L Natural Solid Hemp-Jute Woven Rug in Cloud White RUG101194

This item is Discontinued.

Jaipur

Jaipur RUG101194 Calypso Havana 3.6 in. W x 5.6 in. L Natural Solid Hemp-Jute Woven Rug in Cloud White (Discontinued)

Mfr # RUG101194
Zoro # G403792943
UPC # 845697004876
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG101194
Zoro #
G403792943
UPC #
845697004876
Country of Origin
China

Description

The popular Calypso Collection is proof that simplicity is a wonderful approach to decoration. Crafted of natural jute, each rug is expertly woven by hand to our impeccable standards of quality for a relaxed feel of comfort. In rich colors ranging from eye-catching jewel tone to highly functional neutrals, the Calypso Collection will add texture and dimension wherever it is placed.
  • Professional cleaning recommended.
  • Vacuum regularly to keep dirt from getting trapped in the fibers.
  • Do not steam clean or wet as natural fibers are highly absorbent and may cause shrinkage.
  • Suction cleaning or dry extraction cleaning is recommended.
  • Avoid direct sunlight to prevent fading.
  • Air dry, but do not hang as to not stretch fibers.
  • Natural Fiber.
  • Textured.
  • Eco-Friendly.
  • Pattern: Solid.
  • Shape: Rectangle.
  • Construction: Hand Woven.
  • Style: Naturals.
  • Ground/Border Color: Cloud White.
  • Material: Jute.
  • Made in India.
  • Size: 3.6" W x 5.6" L.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.