This item is Discontinued.

Jaipur Living Jaipur Living PLW103205 16 x 24 in. Cosmic Nikki Chu Casino Beige & Ivory Geometric Poly Throw Pillow PLW103205

This item is Discontinued.

Jaipur Living

Jaipur Living PLW103205 16 x 24 in. Cosmic Nikki Chu Casino Beige & Ivory Geometric Poly Throw Pillow (Discontinued)

Mfr # PLW103205
Zoro # G703726716
UPC # 887962729220
Country of Origin India
Category Pillows
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PLW103205
Zoro #
G703726716
UPC #
887962729220
Country of Origin
India

Description

Nikki chu fuses a modern geometric look with a traditional motif to create this captivating linen throw pillow. A white and ivory medallion motif catches the eye on this plush and globally inspired accent.

Features
  • Natural luxury made of 100% linen
  • Zipper closure for versatility and easy care
  • Backing solid backing differs from front design
  • Care and cleaning dry clean only
Care Instructions
  • Dry clean only
Specifications
  • Collection: Cosmic
  • Primary Color: White
  • Secondary Color: Ivory
  • Reverse Side Color: Ivory
  • Front Material: 100% Linen
  • Shape: Rectangle
  • Design: Casino
  • Primary Style: Modern
  • Secondary Style: Global
  • Construction: Pillow
  • Primary Pattern: Geometric
  • Secondary Pattern: Graphic
  • Reverse Side Pattern: Solid
  • Technique: Pillow
  • Reversible: No
  • Usage: Indoor
  • Embroidered: No
  • Applique: Yes
  • Buttons: No
  • Sequined: No
  • Tassels Included: No
  • Eco-Friendly: No
  • Distressed: No
  • Fringe: No
  • Water Resistant: No
  • Stain Resistant: No
  • Fade Resistant: No
  • Weather Resistant: No
  • Mildew Resistant No
  • Mositure Wicking: No
  • Closure Type: Zipper
  • Removeable Cover: Yes
  • Hypoallergenic: No
  • Size: 16 x 24"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.