This item is Discontinued.

Jaipur Living Jaipur Living POF100450 Spectrum Pouf Textured Yellow Round Pouf POF100450

This item is Discontinued.

Jaipur Living

Jaipur Living POF100450 Spectrum Pouf Textured Yellow Round Pouf (Discontinued)

Mfr # POF100450
Zoro # G003717988
UPC # 887962808345
Country of Origin China
Category Ottomans
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
POF100450
Zoro #
G003717988
UPC #
887962808345
Country of Origin
China

Description

The charming Spectrum Pouf collection offers an array of colors to casual and contemporary spaces. This round, cotton pouf features a chunky-knit weave for texture and a hint of global inspiration. Perfect as a comfy ottoman or convenient as extra seating in a living space, this mustard yellow floor cushion provides a versatile accent.

Specifications
  • Color: Yellow
  • Collection: Spectrum
  • Design: Spectrum Pouf
  • Size: 20 x 20 x 14 in.
  • Material: 100% Cotton
  • Removable Cover: No
  • Closure Type: Sewn
  • Shape: Round
  • Style: Bohemian, Contemporary, Global, Transitional
  • Weight: 5.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.