This item is Discontinued.

Jaipur Living Jaipur Living RUG139529 8 x 10 ft. Naturals Monaco Calista Natural Solid White Area Rug RUG139529

This item is Discontinued.

Jaipur Living

Jaipur Living RUG139529 8 x 10 ft. Naturals Monaco Calista Natural Solid White Area Rug (Discontinued)

Mfr # RUG139529
Zoro # G303792661
UPC # 887962727554
Country of Origin India
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG139529
Zoro #
G303792661
UPC #
887962727554
Country of Origin
India

Description

Timeless, versatile, and simply inviting--the calista rug is the perfect accent to ground nautical and transitional-spaces alike. Part of the naturals monaco collection, this hand-crafted jute rug combines a texture-rich feel and a striking white colorway for a modern touch.

Features
  • Hand-made quality hand loomed by artisans in india for notable durability and quality
  • Vacuum regularly without beater bar, professionally clean only
  • Eco-friendly fibers made of 100% jute to accentuate the natural style
  • Naturally textured the natural braided fibers create an organic aesthetic
  • Extend the life of your rug with an open weave rubber rug pad
Care Instructions
  • Professionally clean only
Specifications
  • Collection: Naturals Monaco
  • Primary Color: White
  • Front Material: 100% Jute
  • Shape: Rectangle
  • Design: Calista
  • Primary Style: Natural
  • Secondary Style: Coastal
  • Construction: Handmade
  • Primary Pattern: Solid
  • Technique: Hand Woven
  • Border: No
  • Reversible: No
  • Usage: Indoor
  • Eco-Friendly: Yes
  • Distressed: No
  • Fringe: No
  • Water Resistant: No
  • Stain Resistant: No
  • Fade Resistant: No
  • Weather Resistant: No
  • Mildew Resistant No
  • Mositure Wicking: No
  • Hypoallergenic: No
  • Pile Height: 0.5"
  • Size: 8 x 10'
  • Dimension: 0.5" H x 96" W x 120" L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.