This item is Discontinued.

Jaipur Living Jaipur Living RUG142066 5 ft. x 7 ft. 6 in. Fables Regal Damask Power Loomed Transitional Rectangle Area Rug; Ivory & Pink RUG142066

This item is Discontinued.

Jaipur Living

Jaipur Living RUG142066 5 ft. x 7 ft. 6 in. Fables Regal Damask Power Loomed Transitional Rectangle Area Rug; Ivory & Pink (Discontinued)

Mfr # RUG142066
Zoro # G503792638
UPC # 887962760124
Country of Origin Türkiye
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG142066
Zoro #
G503792638
UPC #
887962760124
Country of Origin
Türkiye

Description

The Fables collection is a curated assortment of contemporary and transitional styles with an invitingly soft touch, rich high-low texture and a luxurious sheen. The Regal area rug offers Old World-inspired elegance to transitional spaces with an ornate brocade and border design. A glamorous pink and cream colorway lends soft femme appeal to this stunning acrylic, rayon and polyester rug.

Features
  • Power-Loomed precision of design and machine-made quality offer a range of patterns, styles and colors
  • Durable Fibers made of 100% polypropylene for high-traffic and/or pet-friendly durability
  • High-Low Pile varied height creates a texture-rich feel
  • Rug pad prevent bunching and slipping with a rubber-backed, non-slip rug pad
Care & Cleaning Instructions
  • Spot Clean
  • Vacuum regularly without beater bar, professionally clean only
Specifications
  • Collection: Fables
  • Design: Regal
  • Primary Color: Ivory
  • Secondary Color: Pink
  • Textile Material: 48% Acrylic 45% Rayon 7% Polyester
  • Shape: Rectangle
  • Primary Style: Transitional
  • Secondary Style: Traditional
  • Primary Pattern: Damask
  • Secondary Pattern: Border
  • Construction: Machine Made
  • Technique: Power Loomed
  • Border: Yes
  • Reversible: No
  • Recommended Use: Indoor
  • Distressed: No
  • Water Resistant: No
  • Stain Resistant: No
  • Fade Resistant: No
  • Weather Resistant: No
  • Mildew Resistant: No
  • Mositure Wicking: No
  • Pile Height: 1/4"
  • Size: 5' x 7'6"
  • Dimensions: 0.25"H x 60"W x 90"L

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.