This item is Discontinued.

This item is Discontinued.
Jaipur Living RUG142769 Arvo Abstract Power Loomed Round Area Rug; White & Dark Gray - 8 x 8 ft. (Discontinued)
Mfr #
RUG142769
Zoro #
G003770693
UPC # 887962764702
Country of Origin Türkiye
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RUG142769
Zoro #
G003770693
UPC #
887962764702
Country of Origin
Türkiye
Description
Arvo Abstract Power Loomed Round Area Rug
Muted color tones and artistically abstract patterning combine to create the transitional appeal of this power-loomed area rug. Lustrous for a luxe touch, the viscose and polyester blend lends an incredibly soft feel to this sleek white and dark gray accent.
Power-Loomed Performance:- The precision of design and machine-made quality offer a range of patterns, styles, and colors
- Made of 54% shrink polyester and 46% viscose for a soft feel and high-low texture
- Blot stains immediately and avoid prolonged exposure to moisture. Professional cleaning is recommended for stain removal or periodic cleaning care. Vacuum with beater bar off.
- Color: White & Dark Gray
- Size: 8' x 8'
- Shape: Round
- Design: Arvo
- Construction: Power Loomed
- Content: 54% Shrink Polyester, 46% Viscose
- Style: Industrial, Modern
- Weight: 41.86 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.