This item is Discontinued.

Jaipur Living Jaipur Living RUG143881 Nikki Chu by Samba Indoor & Outdoor Trellis Area Rug - Brown & Ivory; 2 ft. x 3 ft. 7 in. RUG143881

This item is Discontinued.

Jaipur Living

Jaipur Living RUG143881 Nikki Chu by Samba Indoor & Outdoor Trellis Area Rug - Brown & Ivory; 2 ft. x 3 ft. 7 in. (Discontinued)

Mfr # RUG143881
Zoro # G203792723
UPC # 887962781532
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG143881
Zoro #
G203792723
UPC #
887962781532
Country of Origin
China

Description

The Decora collection by Nikki Chu combines bold and graphic designs with a striking yet versatile palette. The Samba area rug brings geometric appeal to indoor and outdoor spaces with a dynamic diamond lattice pattern in a sophisticated brown and ivory colorway.

Specifications
  • Color: Brown & Ivory
  • Size: 2 ft. x 3 ft. 7 in.
  • Design: Samba
  • Construction: Indoor - Outdoor
  • Content: 100% Polyester
  • Product Height: 1/4"
  • Style: Performance
  • Weight: 2.36 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.