This item is Discontinued.

Jaipur Living Jaipur Living RUG148461 8 ft. x 10 ft. 6 in. Enyo Medallion Area Rug; Red & Pink RUG148461

This item is Discontinued.

Jaipur Living

Jaipur Living RUG148461 8 ft. x 10 ft. 6 in. Enyo Medallion Area Rug; Red & Pink (Discontinued)

Mfr # RUG148461
Zoro # G003792626
UPC # 887962850382
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG148461
Zoro #
G003792626
UPC #
887962850382
Country of Origin
China

Description

Inspired by the vintage perfection of sun-bathed Turkish designs, the Zefira collection showcases detailed traditional motifs that have been updated with on-trend, saturated colorways. The Enyo rug boasts an erased medallion in vibrant tones of red, pink, gold, and beige. This power-loomed rug features cotton fringe detailing, a natural result of weft yarns, that echoes hand-knotted construction and adds brilliant texture to the plush, durable polypropylene pile.

Features
  • Power-Loomed Performance the precision of design and machine-made quality offer a range of patterns, styles, and colors
  • Durable Fibers made of 78% polypropylene and 22% polyester for high-traffic and/or pet-friendly durability
Specifications
  • Color: Red/ Pink
  • Size: 8 ft. x 10 ft. 6 in.
  • Collection: Vibe by Enyo Medallion
  • Weight: 26.04 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.