This item is Discontinued.

Jaipur Living Jaipur Living RUG150984 4 x 6 ft. Nikki Chu Adana Indoor & Outdoor Trellis Tajiri Rectangle Area Rug; Cream & Gray RUG150984

This item is Discontinued.

Jaipur Living

Jaipur Living RUG150984 4 x 6 ft. Nikki Chu Adana Indoor & Outdoor Trellis Tajiri Rectangle Area Rug; Cream & Gray (Discontinued)

Mfr # RUG150984
Zoro # G203792945
UPC # 887962886350
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RUG150984
Zoro #
G203792945
UPC #
887962886350
Country of Origin
China

Description

The bold yet perfectly versatile Tajiri collection by Nikki Chu pairs perfectly with outdoor seating and dining sets. Large-scale global motifs make a statement, while the neutral colorways anchor any space. The cream and gray Adana rug features a captivating trellis pattern with linear details. A combination of looped and flatwoven polypropylene pile adds depth and dimension, not to mention a durable layer underfoot.

Features
  • 4 x 6 ft. Nikki Chu Adana Indoor & Outdoor Trellis Tajiri Rectangle Area Rug
  • Perfect for Bedroom, Dining Room, Living Room
  • Will protecting your floor from spills
High-Performance Style:
  • This indoor/outdoor rug pairs a looped texture with weather-resistant durability
Weather-Resistant Finish:
  • Artfully constructed of 100% polypropylene to maximize durability
Care Instructions:
  • Clean or remove stains by using mild soap
  • Rinse with clean water or a garden hose
  • Hang and allow rug to dry before laying rug out
  • Vacuum regularly with beater bar off for indoor use
Specifications
  • Color: Cream/ Gray
  • Collection: Tajiri
  • Shape: Rectangle
  • Fiber Content: 100% Polypropylene
  • Design: Adana
  • Style: Global, Performance
  • Thickness: 1/4"
  • Application: Indoor/ Outdoor
  • Size: 4' x 6'
  • Weight: 6.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.