This item is Discontinued.

Jako Jako Door Lock Lisabon Residential Premium; Niquel Satin - Zamak 0596ET-SN

This item is Discontinued.

Jako

Jako Door Lock Lisabon Residential Premium; Niquel Satin - Zamak (Discontinued)

Mfr # 0596ET-SN
Zoro # G003717247
UPC # 5961903201312
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0596ET-SN
Zoro #
G003717247
UPC #
5961903201312
Country of Origin
China

Description

The panic proof function door lever es desidned to provide the resident a means of opening their door by simply pusning down on the levereithout having to disengage the lock. This function allows for quick evacuation in the event of an emergency and facilitates easy exiting for children and the elderly.

Features
  • Panic Proof Function
  • ANSI Grade 2 standards
  • 200,000 opening cycles
  • Interchangeable cylinder (dismantles in 10 seconds) solid brass
  • Concealed screws provide a steek design
  • Strike and plate material Stainless Steel
  • Includes 3 keys
  • Master key & Key alike are available
Specifications
  • Color: Niquel Satin
  • Material: Zamak
  • Quantity: 1
  • Lead Time Min: 2
  • Lead Time Max: 3
  • Collection: Door Locks PREMIUM
  • Assembly Required: No
  • Packaging Type: Box
  • Dimensions: 1 1/16" H x 4.921875" W x 1.84375" D
  • Weight: 10.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.