This item is Discontinued.

Jako Jako Radiofrecuency Lock; 630 Stainless Steel 19R01SL

This item is Discontinued.

Jako

Jako Radiofrecuency Lock; 630 Stainless Steel (Discontinued)

Mfr # 19R01SL
Zoro # G103993756
UPC # 1015100000019
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
19R01SL
Zoro #
G103993756
UPC #
1015100000019
Country of Origin
China

Description

Jako brings to you door locks, hinges, and other accessories that will help protect your home and business. These stylish and functional products are designed with security in mind and work in any area of your home, including the living room, the kitchen, and outdoor fixtures. Helping to secure your important documents, family jewelry, or anything else you don't want prying eyes to find.

Features
  • 2 master wristbands to add new guest
  • Up to 15 guest capacity
  • Low battery alert
  • External electrical outlet for emergencies
  • Water resistant wristband
  • Integrated Ante-theft Alarm (automatic activation when the latch is forced)
Specifications
  • Material: 630 Stainless Steel
  • Quantity: 1
  • Lead Time Min: 2
  • Lead Time Max: 3
  • Assembly Required: No
  • Packaging Type: Box
  • Dimensions: 1 3/4" H 2.5625" W
  • Weight: 0.34 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.