Zoro Homepage

Jalco JO-19/VC168, 8 Inch Height, 1 Inch Width

  • Mfr # 2750-0-0

  • Zoro # G2867232


product price: $31.79
/ea

Key Features

Material
Cast Aluminum
Color
Grey
Features
Easy to use and install
Height
8 Inch
Width
1 Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2750-0-0
Zoro #
G2867232
UPC #
-
Country of Origin
United States

Dimensions

Height
8 Inch
Width
1 Inch
Depth
16.5 inch
Length
16.5 inch

Details

Item
Jalco JO-19/VC168
Material
Cast Aluminum
Color
Grey
Features
Easy to use and install
For Use With
used to keep crawl spaces dry and allow light to enter.
Weight
3 Pounds
Lockout Application
When moisture build-up is reduced, so are the chances of termite damage and mold. On many occasions, attics are properly ventilated and the foundation is completely forgotten.

Description

Jalco JO-19/VC168

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.