12 ga. Steel 2 Sided Mesh Stock Cart 3000 lb. Capacity, 42"L x 25"W x 57"H

  • Mfr # ED236P600GP

  • Zoro # G9955285


product price:  $899.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Overall Height
57 in
Overall Length
24 in
Overall Width
36 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ED236P600GP
Zoro #
G9955285
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
24 in
Overall Width
36 in
Shelf Length
36 in
Shelf Width
24 in
Caster Dia.
6"
Caster Width
2 in
Lip Height
1-1/2"
Bottom Shelf Lip Height
1 1/2 in
Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
36 inx24 inx57 in
Caster Wheel Dia.
6 in
Shelf LxW
36 inx24 in

Details

Material
Steel
Color
Gray
Load Capacity
3,000 lb
Item
Dual-Side-Access Mesh-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
4
Finish
Powder Coated
Caster Material
Phenolic
Gauge
12 ga
Construction
Welded Steel
Utility Cart Shelf Style
Lipped
Caster Type
(2) Rigid, (2) Swivel
Features
4 Shelf 2 Sided Mesh Truck, Tubular Handle with smooth radius bend
Distance Between Shelves
13 in
Utility Cart Item
2 Sided Mesh Truck
Includes
4 Shelves, 2 mesh sides
Capacity per Shelf
750 lb.
Lip Style
4-Sided Lipped
Side Panel Construction
Expanded Metal
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Shelf Adjustability
Fixed
Caster Wheel/Tread Material
Phenolic
Number of Side Panels
2
Number of Accessible Sides
2

Description

Stock Truck, Load Capacity 3,000 lb, Number of Shelves 4, Shelf Length 36 in, Shelf Width 24 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Distance Between Shelves 13 in, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 24 in, Overall Width 36 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.