Shop JAMCO

12 ga. Steel 3 Sided Slat Stock Cart 2000 lb. Capacity, 78"L x 31"W x 57"H

  • Mfr # HA372P600GP
  • Zoro # G9834081

product price: 
$
885.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
30 in
Overall Width
72 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HA372P600GP
Zoro #
G9834081
UPC #
-
Country of Origin
United States
Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Single-Side-Access Slat-Wall Metal Stock Truck
Wheel Type
6" x 2" Phenolic
Handle Type
Flat
Number of Shelves
1
Gauge
12 ga
Construction
Welded Steel
Finish
Powder Coated
Caster Type
(2) Rigid, (2) Swivel
Features
1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip
Utility Cart Item
3 Sided Slat Truck
Caster Material
Phenolic
Utility Cart Shelf Style
Lipped
Shelf Adjustability
Fixed
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
Flush
Side Panel Construction
Slat
Caster Wheel/Tread Material
Phenolic
Number of Side Panels
3
Number of Accessible Sides
1
Product Type
Stock Truck
Shell Material
Steel
Wire Color
Gray
Traction Material
Steel

Dimensions

Overall Height
57 in
Overall Length
30 in
Overall Width
72 in
Caster Width
2 in
Shelf Width
30 in
Shelf Length
72 in
Caster Dia.
6"
Bottom Shelf Lip Height
1 1/2 in
Caster Wheel Dia.
6 in
Overall LxWxH
72 inx30 inx57 in
Shelf LxW
72 inx30 in
Wire Rope Length
30 in
Length
30 in
Fits Chest Size
1 in x 3/16 in Steel Slats on 6 in Centers, Tubular Handle with Smooth Radius,1-1/2 in Shelf Lip

Description

Stock Truck, Load Capacity 2,000 lb, Number of Shelves 1, Shelf Length 72 in, Shelf Width 30 in, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster/Wheel Mounting Location Standard, Finish Powder Coated, Handle Type Flat, Material Steel, Overall Length 30 in, Overall Width 72 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.