This item is Discontinued.

Jamco Shelving Storage Cabinet, 54 in H, 36 in W, 36 in D, Swing, Padlock Hasp, Black, 3 Fixed Shelves ME236SFBL

Shelving Storage Cabinet, 54 in H, 36 in W, 36 in D, Swing, Padlock Hasp, Black, 3 Fixed Shelves (Discontinued)

  • Mfr # ME236SFBL
  • Zoro # G9946465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ME236SFBL
Zoro #
G9946465
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
54 in
Overall Depth
36 in
Overall Width
36 in
Cabinet Height Range
Full Height
Height
54 in
Width
36 in
Depth
24 in
Overall WxDxH
36 in x 36 in x 54 in
Panel Material Thickness
14 ga
Shelf Material Thickness
12 ga
Overall Cabinet Depth
24"
Overall WxD
36 in x 36 in
Height of Cabinet
66 in
Overall Cabinet Width
36"
Width of Cabinet
36 in
Overall Cabinet Height
66"
Depth of Cabinet
24 in

Details

Cabinet Style
Shelving
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
600 lb
Door Type
Ventilated
Lock Type
Padlock Hasp
Door Locking Points
1
Number of Shelves
3 Fixed
Number of Drawers
0
Item
Storage Cabinet
Cabinet Material
Steel
Color
Black
Locking Points
1 Point
Finish
Powder Coated
Shelf Capacity
600 lb
Includes
(3) Fixed Shelves
Assembled/Unassembled
Assembled
Material
Steel
Mobile/Stationary
Stationary
Number of Doors
2
Gauge
12 ga
Handle Type
Swing
Series
ME
Load Capacity
2,000 lb
Method of Construction
Welded
Vertical Shelf Clearance
18 in
Cabinet Storage Components
Shelves
Base Type
Legs
Body Panel Type
Ventilated
Number of Cabinet Shelves
3
Locking Cabinet
Yes
Cabinet Locking Mechanism
Padlock Hasp
Audit Trail Storage
None
Finish - Cabinets
Powder Coated
Door Handle Type
Swing
Mobility
Stationary
Material - Cabinets
Steel
Item - Storage Cabinets
Storage Cabinet
Frame Assembled
Assembled
Cabinet Finish/Material
Powder Coated Steel
Color Family
Black
For Use Indoors/Outdoors
No
No. of Drawers
0
Overall Load Capacity
2,000 lb
Cabinet Door Type
Ventilated
For Use Outdoors
No
Cabinet Strength Rating
Heavy Duty
Casters Included
No
Capacity
2000 lb.
Cabinet Color
Black
Number of Shelves and Adjustability
3 Fixed Shelves
Door Handle/Lock Type
Swing Handle & Padlock Hasp
Cabinet Finish
Powder Coated

Description

Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Material Steel, Cabinet Storage Components Shelves, Door Handle Type Swing, Door Type Ventilated, Duty Rating Extra-Heavy Duty, For Use Indoors/Outdoors No, Frame Assembled Assembled, Load Capacity per Shelf 600 lb, Lock Type Padlock Hasp, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 36 in, Overall Height 54 in, Overall Width 36 in, Audit Trail Storage None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.