Shop JAMCO

Combo Drawer & Pegboard Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Black

  • Mfr # GV248BL
  • Zoro # G9945975

product price: 
$
2,560.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Drawer & Pegboard
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Lock Type
Padlock Hasp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GV248BL
Zoro #
G9945975
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Panel Material Thickness
14 ga
Leg Height
4 in
Drawer HxWxD
(3) 5 in x 16 in x 16 in
Shelf Material Thickness
14 ga
Height of Cabinet
78 in
Drawer Depth
16 in
Door Material Thickness
14 ga
Drawer Width
16 in
Drawer Height
5 in

Details

Cabinet Style
Combo Drawer & Pegboard
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1,000 lb
Door Type
Solid
Lock Type
Padlock Hasp
Door Locking Points
3
Number of Shelves
3 Adjustable
Number of Drawers
6
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Material
Steel
Shelf Capacity
1,000 lbs
Color
Black
Includes
(2) Adjustable Shelves, (6) Drawers, Pegboard Doors
Number of Doors
2
Series
GV
Method of Construction
Welded
Base Type
Legs
Vertical Shelf Clearance
2 1/2 in
Body Panel Type
Solid
Shelf Adjustment Increments
3 in
Cabinet Finish
Powder Coated
Includes Pegboard Hooks
No
Door Handle Type
Swing
Mobility
Stationary
Locking Cabinet
Yes
Peg Hole Shape
Peg
Includes Keys
Yes
Shelf Adjustability
Adjustable
Pegboard Location
Door
Number of Keys
2
Door Opening
180 Degrees
Frame Assembled
Assembled
Audit Trail Storage
None
Cabinet Color
Black
Cabinet Storage Components
Drawers, Pegboard, Shelves

Description

Pegboard Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Black, Cabinet Storage Components Drawers, Pegboard, Shelves, Door Handle Type Swing, Door Type Solid, Duty Rating Extra-Heavy Duty, Frame Assembled Assembled, Includes Pegboard Hooks No, Mobility Stationary, Mounting Location Freestanding, Number of Shelves 3, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Peg Hole Shape Peg, Pegboard Location Door, Vertical Shelf Clearance 2 1/2 in, Audit Trail Storage None

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products