Utility Cart, 16 ga. Stainless Steel, 1,200 lb Load Capacity, 2 Shelves, 30 in L, 19 in W, 35 in H
- Mfr # XB124S500
- Zoro # G4147777
product price:Â
$
964.99
/ea
Key Features
Overall Height
35 in
Overall Length
30 in
Overall Width
19 in
Material
16 ga. Stainless Steel
Color
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB124S500
- Zoro #
- G4147777
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 35 in
- Overall Length
- 30 in
- Overall Width
- 19 in
- Shelf Width
- 18 in
- Caster Dia.
- 5"
- Shelf Length
- 24 in
- Caster Width
- 1-1/4 in
- Shelf LxW
- 24 inx18 in
Details
- Material
- 16 ga. Stainless Steel
- Color
- Stainless
- Load Capacity
- 1,200 lb
- Item
- Utility Cart
- Wheel Type
- Urethane with Stainless Rigs
- Number of Shelves
- 2
- Gauge
- 16 ga
- Caster Type
- (2) Rigid, (2) Swivel
- Caster Material
- Urethane
- Utility Cart Item
- Stainless Steel Service Cart
- Distance Between Shelves
- 25 in
- Finish
- Polished
- Utility Cart Shelf Style
- Lipped
- Construction
- Welded Stainless Steel
Description
Flat Handle Utility Cart, Load Capacity 1,200 lb, Number of Shelves 2, Shelf Length 24 in, Shelf Width 18 in, Distance Between Shelves 25 in, Finish Polished, Overall Length 30 in, Overall Width 19 in, Overall Height 35 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.