Shop JAMCO

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # XA236N800
  • Zoro # G9845701

product price: 
$
1,313.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
35 in
Overall Length
42 in
Overall Width
25 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XA236N800
Zoro #
G9845701
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
42 in
Overall Width
25 in
Caster Dia.
8 in
Shelf Width
24 in
Shelf Length
36 in
Caster Width
3 in
Lip Height
1-1/2 in
Top Shelf Height
35 in
Shelf LxW
36 in x 24 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Overall LxWxH
42 in x 25 in x 35 in
Caster Wheel Dia.
8 in
Shelf Lip Height
1-1/2"
Wire Rope Length
42 in
Length
42 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
8" x 3" Pneumatic Rubber
Handle Type
Flat
Number of Shelves
3
Distance Between Shelves
11 in
Cart Shelf Style
Lipped
Handle Included
Yes
Utility Cart Shelf Style
Lipped
Assembled/Unassembled
Assembled
Gauge
16 ga
Caster Material
Pneumatic Rubber
Capacity per Shelf
400 lb
Non-Marking
No
Utility Cart Item
Flat Handle Utility Cart
Electrical Included
No
Caster Type
(2) Rigid, (2) Swivel
Finish
Polished
Distance Between Top and Middle Shelf
11 in
Type
3 Shelf
Construction
Welded Stainless Steel
Number of Compartments
0
Number of Drawers
0
Distance Between Middle and Bottom Shelf
11 in
Includes Electrical Outlets
No
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Method of Construction
Bolted
Caster Mounting Type
Plate
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Lip Style
4-Sided Lipped
Caster Wheel/Tread Material
Rubber

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 42 in, Overall Width 25 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 36 in, Shelf Width 24 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.