Combo Drawer Storage Cabinet, 78 in H, 48 in W, 24 in D, Swing, Padlock Hasp, Black, 2 Shelves

  • Mfr # HU248BL

  • Zoro # G9946395


product price:  $2,066.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Cabinet Style
Combo Drawer
Duty Rating
Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Clearview
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HU248BL
Zoro #
G9946395
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
48 in
Cabinet Height Range
Full Height
Inside Drawer Height
5 in
Inside Drawer Width
16 in
Shelf Material Thickness
14 ga
Drawer HxWxD
(6) 5 in x 16 in x 16 in
Panel Material Thickness
14 ga
Drawer Depth
16 in
Height of Cabinet
78 in
Overall Cabinet Height
78"

Details

Cabinet Style
Combo Drawer
Duty Rating
Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Clearview
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
2
Number of Drawers
6
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Shelf Capacity
1000 lbs Per Shelf
Includes
Drawers, Shelves, Keys
Material
Steel
Color
Black
Number of Doors
2
Method of Construction
Welded
Body Panel Type
Ventilated
Shelf Adjustment Increments
3 in
Base Type
Legs
Locking Cabinet
Yes
Mobility
Stationary
Door Handle Type
Swing
Door Opening
180 Degrees
Shelf Adjustability
(2) Adjustable
Includes Keys
Yes
Casters Included
No
Cabinet Finish
Powder Coated

Description

Storage Cabinet, Base Type Legs, Body Panel Type Ventilated, Cabinet Color Black, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Width 48 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Extra-Heavy Duty, Door Type Clearview, Door Handle Type Swing, Door Locking Points 3, Door Material Thickness 14 ga

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.