Combo Drawer Storage Cabinet, 78 in H, 60 in W, 24 in D, Swing, Padlock Hasp, Black, 9 Drawers

  • Mfr # HG260BL

  • Zoro # G9828472


product price:  $2,559.99
/ea
Additional $245.00 delivery surcharge applies per item.
See details

Key Features

Cabinet Style
Combo Drawer
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Padlock Hasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HG260BL
Zoro #
G9828472
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
78 in
Overall Depth
24 in
Overall Width
60 in
Cabinet Height Range
Full Height
Shelf Material Thickness
14 ga
Panel Material Thickness
14 ga
Drawer HxWxD
(9) 5 in x 16 in x 16 in
Drawer Depth
16 in
Height of Cabinet
78 in

Details

Cabinet Style
Combo Drawer
Duty Rating
Extra-Heavy Duty
Load Capacity per Shelf
1000 lbs
Door Type
Standard
Lock Type
Padlock Hasp
Door Locking Points
3 Points
Number of Shelves
2 Adjustable
Number of Drawers
9
Item
Storage Cabinet
Cabinet Material
Steel
Assembled/Unassembled
Assembled
Includes
Drawers, Shelves, Keys
Shelf Capacity
1000 lbs Per Shelf
Number of Doors
2
Color
Black
Material
Steel
Method of Construction
Welded
Shelf Adjustment Increments
3 in
Body Panel Type
Solid
Base Type
Legs
Casters Included
No
Door Handle Type
Swing
Locking Cabinet
Yes
Mobility
Stationary
Includes Keys
Yes
Cabinet Finish
Powder Coated
Shelf Adjustability
(2) Adjustable

Description

Storage Cabinet, Base Type Legs, Body Panel Type Solid, Cabinet Color Black, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 24 in, Overall Width 60 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Finish Powder Coated, Cabinet Material Steel, Duty Rating Extra-Heavy Duty, Door Type Solid, Door Handle Type Swing, Door Locking Points 3, Door Material Thickness 14 ga, Overall Height 78 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products