Shop JAMCO

Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Stainless Steel, 1,200 lb Load Capacity

  • Mfr # XA124U500
  • Zoro # G6890685

product price: 
$
870.99
/ea
Free Shipping & Returns

Key Features

Overall Height
35 in
Overall Length
30 in
Overall Width
19 in
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XA124U500
Zoro #
G6890685
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 in
Overall Length
30 in
Overall Width
19 in
Top Shelf Height
35 in
Shelf Length
24 in
Caster Dia.
5 in
Shelf Width
18 in
Lip Height
1-1/2 in
Caster Width
1-1/4 in
Caster Wheel Dia.
5 in
Bottom Shelf Lip Height
1 1/2 in
Top Shelf Lip Height
1 1/2 in
Shelf LxW
24 in x 18 in
Overall LxWxH
30 in x 19 in x 35 in
Shelf Lip Height
1-1/2"
Wire Rope Length
30 in
Length
30 in

Details

Material
Stainless Steel
Color
Silver
Load Capacity
1,200 lb
Item
Corrosion-Resistant Utility Cart with Lipped Metal Shelves
Wheel Type
5" x 1 1/4" Urethane with Steel Rigs
Handle Type
Flat
Number of Shelves
3
Capacity per Shelf
400 lb
Gauge
16 ga
Caster Material
Urethane
Utility Cart Item
Stainless Steel Service Cart
Assembled/Unassembled
Assembled
Electrical Included
No
Cart Shelf Style
Lipped
Utility Cart Shelf Style
Lipped
Handle Included
Yes
Non-Marking
No
Finish
Polished
Distance Between Shelves
11 in
Caster Type
(2) Rigid, (2) Swivel
Distance Between Top and Middle Shelf
11 in
Type
3 Shelf
Number of Drawers
0
Distance Between Middle and Bottom Shelf
11 in
Construction
Welded Stainless Steel
Number of Compartments
0
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster Mounting Type
Plate
Lip Style
4-Sided Lipped
Includes Electrical Outlets
No
Caster Wheel/Tread Material
Urethane
Method of Construction
Bolted
Caster/Wheel Mounting Location
Standard
Power Indicator
No
Shell Material
Stainless Steel
Wire Color
Silver

Description

Utility Cart, Load Capacity 1,200 lb, Stainless Steel Material, 16 ga Gauge, Polished Finish, Silver Color, Overall Length 30 in, Overall Width 19 in, Number of Shelves 3, Capacity per Shelf 400 lb, Distance Between Shelves 11 in, Shelf Length 24 in, Shelf Width 18 in, Distance Between Middle and Bottom Shelf 11 in, Distance Between Top and Middle Shelf 11 in, Top Shelf Height 35 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products