Zoro Homepage

Drum Ramp, Gray, Steel

  • Mfr # DRYP

  • Zoro # G503753431


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Depth
28 in
For Use With
Safety Flammable Cabinet
Compatible Mfr. Model Number
BV1, BV2, BW
For Use With Product Type
Safety Storage Cabinet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRYP
Zoro #
G503753431
UPC #
-
Country of Origin
United States

Dimensions

Depth
28 in
Width
20 in
Height
3 in

Details

Item
Drum Ramp
Material
Steel
For Use With
Safety Flammable Cabinet
Compatible Mfr. Model Number
BV1, BV2, BW
For Use With Product Type
Safety Storage Cabinet
Color
Gray
For Use With Cabinet/Locker Type
Drum Safety Cabinets
Legend
None
Accessory Type
Drum Ramp
Load Capacity
350 lb
For Use With Cabinet/Locker Capacity
1 Drum, 2 Drums

Description

Drum Ramp, Accessory Type Drum Ramp, Color Gray, Compatible Mfr. Model Number BV1, BV2, BW, Depth 28 in, For Use With Safety Flammable Cabinet, For Use With Cabinet/Locker Capacity 1 Drum, 2 Drums, For Use With Cabinet/Locker Type Drum Safety Cabinets, For Use With Product Type Safety Storage Cabinet, Height 3 in, Includes Not Applicable, Legend None, Load Capacity 350 lb, Material Steel, Spill Capacity Not Applicable, Standards Not Applicable, Width 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.