Dual-Latch Welded Mesh Security Cart with Fixed Shelves, 2,000 lb Capacity, 54 in W x 40 in L x

  • Mfr # VA448P600GP

  • Zoro # G9838455


product price:  $1,116.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
57 in
Overall Length
40 in
Overall Width
54 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA448P600GP
Zoro #
G9838455
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
57 in
Overall Length
40 in
Overall Width
54 in
Shelf Width
36 in
Caster Dia.
6"
Shelf Length
48 in
Caster Width
2 in
Shelf LxW
48 inx36 in
Caster Wheel Dia.
6 in
Overall LxWxH
40 inx54 inx57 in

Details

Material
Steel
Color
Gray
Load Capacity
2,000 lb
Item
Dual-Latch Welded Mesh Security Cart with Fixed Shelves
Gauge
13 ga
Finish
Powder Coated
Caster Material
Phenolic
Includes
(2) Doors, Fixed Shelf
Number of Shelves
1
Handle Included
Yes
Caster Type
(2) Swivel, (2) Rigid
Features
1 Stationary Shelf, Padlock Hasp
Handle Type
Flat
Shelf Adjustability
Fixed
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Side Panel Construction
Expanded Metal
Locking System
Padlockable
Caster Wheel/Tread Material
Phenolic

Description

Security Cart, Load Capacity 2,000 lb, Side Panel Construction Expanded Metal, Door Style Double Hinged Door, Number of Shelves 1, Shelf Adjustability Fixed, Caster/Wheel Configuration (2) Rigid, (2) Swivel, Caster Wheel Dia. 6 in, Caster Wheel/Tread Material Phenolic, Caster Brake Type No Brake Included, Locking System Padlockable, Gauge 13 ga, Handle Type Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.