Zoro Homepage

Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 0 Bins

  • Mfr # DA236BL

  • Zoro # G9945521


product price: $1,633.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA236BL
Zoro #
G9945521
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Cabinet Shelf W x D
34-1/2 in x 21 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Door Shelf W x D
13 in x 4 in
Width of Cabinet
36 in
Leg Height
4 in
Shelf WxD
13, 34 1/2 in x 3 1/2 in
Panel Material Thickness
14 ga
Shelf Depth
3 1/2 in
Shelf Width
13 in, 34 1/2 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
0
Color
Black
Number of Shelves
4
Item
Bin Cabinet
Bins per Door
0
Door Type
Deep Box
Material - Cabinets
Steel
Item - Bin Cabinets
Bin Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Type
Bin and Shelf Cabinet
Mobile/Stationary
Stationary
Bins per Cabinet
0
Total Capacity
2,000 lb
Cabinet Handle Style
Swing
Door Shelf Capacity
30 lb
Lock Type
3 pt. Padlock Hasp
Material
Welded Steel
Gauge
14
Wall Mounted/Stand Alone
Stand Alone
Locking Cabinet
Yes
Cabinet Strength Rating
Heavy Duty
Total Number of Door Bins
0
Number of Cabinet Shelves
4
Finish - Cabinets
Powder Coated
Locking Points
3 Points
Bin Cabinet Door Style
Louvered Panel
Finish
Powder Coated
Assembled/Unassembled
Assembled
Bin Cabinet Style
Shelving
Total Number of Drawers
0
Includes
3 Point Locking System With Padlock Hasp
Cabinet Shelf Capacity
1,000 lb
Number of Door Shelves
12
Total Number of Shelves
16
Total Number of Bins
0
Method of Construction
Welded
Cabinet Color
Black
Load Capacity
2,000 lb
Cabinet Material
Steel
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Cabinet Finish
Powder Coated
Door Handle Type
Paddle
Door Locking Points
3
Overall Load Capacity
2,000 lb
Base Type
Legs
Shelf Adjustability
Adjustable
Vertical Shelf Clearance
(2) 2 1/2 in
Shelf Adjustment Increments
2 1/2 in
Includes Keys
No
Mobility
Stationary
Series
DA
Bin Louvered Panel Location
Door and Cabinet Back
Number of Keys
0
Load Capacity per Shelf
1,000 lb

Description

Bin Cabinet, Base Type Legs, Cabinet Color Black, Cabinet Storage Components Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Shelves 16, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Louvered Panel Location Door and Cabinet Back, Door Handle Type Paddle, Lock Type Padlock Hasp, Overall Load Capacity 2,000 lb, Shelf Adjustability Adjustable, Shelf Depth 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.