Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 12 Bins

  • Mfr # DW236BL

  • Zoro # G9945555


product price: $1,919.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW236BL
Zoro #
G9945555
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(4) 14-3/4 in, (8) 11 in
Bin Height
(4) 7 in, (8) 7 in
Bin Width
(4) 16-1/2 in, (8) 8-1/4 in
Leg Height
4 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Width of Cabinet
36 in
Door Shelf W x D
13 in x 4 in
Cabinet Shelf W x D
34-1/2 in x 21 in
Large Cabinet Bin H x W x D
(4) 7" x 16-1/2" x 14-3/4" and (8) 7" x 8-1/4" x 11"
Shelf Width
13 in, 34 1/2 in
Shelf WxD
13, 34 1/2 in x 3 1/2 in
Shelf Depth
3 1/2 in
Panel Material Thickness
14 ga
Bin HxWxD
(4) 7 in x 16 1/2 in x 14 3/4 in, (8) 7 in x 8 1/4 in x 11 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
12
Color
Black
Number of Shelves
2
Item
Bin Cabinet
Bin Cabinet Style
Shelving
Method of Construction
Welded
Mobile/Stationary
Stationary
Material
Welded Steel
Bin Color
Yellow
Door Type
Deep Box
Door Shelf Capacity
30 lb
Wall Mounted/Stand Alone
Stand Alone
Number of Door Shelves
12
Total Capacity
2,000 lb
Total Number of Door Bins
0
Bins per Door
0
Finish - Cabinets
Powder Coated
Gauge
14
Includes
3 Point Locking System With Padlock Hasp
Cabinet Locking Mechanism
Padlock Hasp
Locking Points
3 Points
Lock Type
3 pt. Padlock Hasp
Total Number of Bins
12
Item - Bin Cabinets
Bin Cabinet
Number of Cabinet Shelves
2
Cabinet Handle Style
Swing
Bin Cabinet Door Style
Louvered Panel
Assembled/Unassembled
Assembled
Cabinet Shelf Capacity
1,000 lb
Cabinet Strength Rating
Heavy Duty
Finish
Powder Coated
Cabinet Type
Bin and Shelf Cabinet
Locking Cabinet
Yes
Bin Material
Plastic
Bins per Cabinet
12
Material - Cabinets
Steel
Total Number of Drawers
0
Total Number of Shelves
14
Load Capacity
2,000 lb
Cabinet Color
Black
Shelf Adjustment Increments
2 1/2 in
Number of Door Bins
0
Frame Assembled
Assembled
Vertical Shelf Clearance
(2) 2 1/2 in
Bin Louvered Panel Location
Door and Cabinet Back
Series
DU
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins, Shelves
Number of Cabinet Bins
12
Base Type
Legs
Cabinet Material
Steel
Load Capacity per Shelf
1,000 lb
Mobility
Stationary
Overall Load Capacity
2,000 lb
Door Locking Points
3
Includes Keys
No

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (4) 7 in x 16 1/2 in x 14 3/4 in, (8) 7 in x 8 1/4 in x 11 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 12, Number of Cabinet Bins 12, Number of Door Bins 0, Number of Shelves 14, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 11 in, 14 3/4 in, Bin Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.