Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 16 Bins

  • Mfr # DY236BL

  • Zoro # G9946011


product price: $1,793.99
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DY236BL
Zoro #
G9946011
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
8-1/4 in
Bin Height
7 in
Bin Width
8-1/4 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
36 in
Leg Height
4 in
Large Cabinet Bin H x W x D
7" x 8-1/4" x 11"
Cabinet Shelf W x D
34-1/2 in x 21 in
Bin HxWxD
(16) 7 in x 8 1/4 in x 11 in
Panel Material Thickness
14 ga
Shelf Depth
21 in
Shelf Width
34 1/2 in
Shelf WxD
34 1/2 in x 21 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
16
Color
Black
Number of Shelves
2
Item
Bin Cabinet
Cabinet Strength Rating
Heavy Duty
Total Number of Bins
16
Finish - Cabinets
Powder Coated
Mobile/Stationary
Stationary
Door Type
Ventilated
Locking Points
3 Points
Includes
3 Point Locking System With Padlock Hasp
Assembled/Unassembled
Assembled
Material - Cabinets
Steel
Wall Mounted/Stand Alone
Stand Alone
Total Number of Drawers
0
Number of Door Shelves
0
Finish
Powder Coated
Total Capacity
2,000 lb
Bins per Cabinet
16
Bins per Door
0
Bin Material
Plastic
Cabinet Type
Bin and Shelf Cabinet
Bin Color
Yellow
Lock Type
3 pt. Padlock Hasp
Cabinet Handle Style
Swing
Bin Cabinet Door Style
Clearview
Locking Cabinet
Yes
Total Number of Shelves
2
Gauge
14
Total Number of Door Bins
0
Method of Construction
Welded
Bin Cabinet Style
Shelving
Number of Cabinet Shelves
2
Material
Welded Steel
Item - Bin Cabinets
Bin Cabinet
Cabinet Shelf Capacity
1,000 lb
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Color
Black
Load Capacity
2,000 lb
Number of Door Bins
0
Cabinet Storage Components
Bins, Shelves
Series
DY
Bin Louvered Panel Location
Cabinet Back
Load Capacity per Shelf
1,000 lb
Mobility
Stationary
Shelf Adjustment Increments
2 1/2 in
Base Type
Legs
Vertical Shelf Clearance
(2) 2 1/2 in
Includes Keys
No
Frame Assembled
Assembled
Door Locking Points
3
Cabinet Material
Steel
Number of Cabinet Bins
16
Cabinet Finish
Powder Coated
Overall Load Capacity
2,000 lb

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (16) 7 in x 8 1/4 in x 11 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 16, Number of Cabinet Bins 16, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 11 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.