Zoro Homepage

Extra-Heavy Duty Bin Cabinet, 36 in W, 78 in H, 24" D, 8 Bins

  • Mfr # HH236BL

  • Zoro # G9946185


product price: $1,572.99
/ea
Item requires special delivery charges. A $310.00 per item surcharge will be applied.

Key Features

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HH236BL
Zoro #
G9946185
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
14-3/4 in
Bin Height
7 in
Bin Width
16-1/2 in
Large Cabinet Bin H x W x D
7" x 16-1/2" x 14-3/4"
Height of Cabinet
78 in
Leg Height
4 in
Cabinet Shelf W x D
34-1/2 in x 21 in
Width of Cabinet
36 in
Depth of Cabinet
24 in
Shelf Depth
21 in
Shelf WxD
34 1/2 in x 21 in
Panel Material Thickness
14 ga
Bin HxWxD
(8) 7 in x 16 1/2 in x 14 3/4 in
Shelf Width
34 1/2 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
8
Color
Black
Number of Shelves
2
Item
Bin Cabinet
Total Number of Drawers
0
Total Capacity
2,000 lb
Total Number of Door Bins
0
Bins per Door
0
Locking Points
3 Points
Number of Cabinet Shelves
2
Cabinet Shelf Capacity
1,000 lb
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Style
Shelving
Bins per Cabinet
8
Door Type
Solid
Material
Welded Steel
Finish
Powder Coated
Cabinet Locking Mechanism
Padlock Hasp
Item - Bin Cabinets
Bin Cabinet
Includes
3 Point Locking System With Padlock Hasp
Number of Door Shelves
0
Bin Material
Plastic
Locking Cabinet
Yes
Cabinet Strength Rating
Heavy Duty
Cabinet Handle Style
Swing
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Total Number of Bins
8
Gauge
14
Cabinet Type
Bin and Shelf Cabinet
Assembled/Unassembled
Assembled
Total Number of Shelves
2
Mobile/Stationary
Stationary
Bin Cabinet Door Style
Standard
Material - Cabinets
Steel
Lock Type
3 pt. Padlock Hasp
Bin Color
Yellow
Load Capacity
2,000 lb
Cabinet Color
Black
Series
HH
Number of Door Bins
0
Cabinet Finish
Powder Coated
Bin Louvered Panel Location
Cabinet Back
Includes Keys
No
Vertical Shelf Clearance
(2) 2 1/2 in
Number of Cabinet Bins
8
Frame Assembled
Assembled
Load Capacity per Shelf
1,000 lb
Shelf Adjustment Increments
2 1/2 in
Mobility
Stationary
Door Locking Points
3
Base Type
Legs
Cabinet Material
Steel
Overall Load Capacity
2,000 lb
Cabinet Storage Components
Bins, Shelves

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (8) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 8, Number of Cabinet Bins 8, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 36 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.