Zoro Homepage

Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 0 Bins

  • Mfr # DA248BL

  • Zoro # G9945512


product price: $1,877.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA248BL
Zoro #
G9945512
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Cabinet Shelf W x D
46-1/2 in x 21 in
Depth of Cabinet
24 in
Leg Height
4 in
Width of Cabinet
48 in
Height of Cabinet
78 in
Door Shelf W x D
17 in x 4 in
Shelf WxD
17, 46 1/2 in x 3 1/2 in
Shelf Width
17 in, 46 1/2 in
Shelf Depth
3 1/2 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
0
Color
Black
Number of Shelves
4
Item
Bin Cabinet
Includes
3 Point Locking System With Padlock Hasp
Locking Points
3 Points
Total Number of Drawers
0
Total Number of Bins
0
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Total Number of Shelves
16
Lock Type
3 pt. Padlock Hasp
Bin Cabinet Door Style
Louvered Panel
Finish
Powder Coated
Material
Welded Steel
Item - Bin Cabinets
Bin Cabinet
Total Capacity
2,000 lb
Door Shelf Capacity
30 lb
Cabinet Strength Rating
Heavy Duty
Finish - Cabinets
Powder Coated
Cabinet Shelf Capacity
1,000 lb
Total Number of Door Bins
0
Method of Construction
Welded
Cabinet Type
Bin and Shelf Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Bins per Cabinet
0
Number of Door Shelves
12
Wall Mounted/Stand Alone
Stand Alone
Door Type
Deep Box
Bin Cabinet Style
Shelving
Bins per Door
0
Mobile/Stationary
Stationary
Material - Cabinets
Steel
Cabinet Handle Style
Swing
Number of Cabinet Shelves
4
Gauge
14
Cabinet Color
Black
Load Capacity
2,000 lb
Base Type
Legs
Vertical Shelf Clearance
(2) 2 1/2 in
Includes Keys
No
Series
DA
Overall Load Capacity
2,000 lb
Load Capacity per Shelf
1,000 lb
Cabinet Material
Steel
Door Locking Points
3
Number of Keys
0
Cabinet Storage Components
Shelves
Frame Assembled
Assembled
Shelf Adjustment Increments
2 1/2 in
Mobility
Stationary
Door Handle Type
Paddle
Bin Louvered Panel Location
Door and Cabinet Back
Shelf Adjustability
Adjustable
Cabinet Finish
Powder Coated

Description

Bin Cabinet, Base Type Legs, Cabinet Color Black, Cabinet Storage Components Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Shelves 16, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Louvered Panel Location Door and Cabinet Back, Door Handle Type Paddle, Lock Type Padlock Hasp, Overall Load Capacity 2,000 lb, Shelf Adjustability Adjustable, Shelf Depth 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.