Zoro Homepage

Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 140 Bins

  • Mfr # DN248BL

  • Zoro # G9945722


product price: $2,392.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
140
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DN248BL
Zoro #
G9945722
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(128) 7-1/2 in, (4) 11 in, (8) 14-3/4 in
Bin Height
(128) 3 in, (4) 7 in, (8) 7 in
Bin Width
(128) 4 in, (4) 8-1/4 in, (8)16-1/2 in
Small Door Bin H x W x D
3" x 4-1/8" x 7-1/2"
Large Cabinet Bin H x W x D
(8) 7" x 16-1/2" x 14-3/4" and (4) 7" x 8-1/4" x 11"
Width of Cabinet
48 in
Leg Height
4 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Cabinet Shelf W x D
46-1/2 in x 21 in
Panel Material Thickness
14 ga
Shelf WxD
46 1/2 in x 21 in
Shelf Depth
21 in
Shelf Material Thickness
14 ga
Shelf Width
46 1/2 in
Bin HxWxD
(128) 3 in x 4 1/8 in x 7 1/2 in, (4) 7 in x 8 1/4 in x 11 in, (8) 7 in x 16 1/2 in x 14 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
140
Color
Black
Number of Shelves
2
Item
Bin Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Bins per Door
128
Cabinet Handle Style
Swing
Total Capacity
2,000 lb
Mobile/Stationary
Stationary
Total Number of Shelves
2
Wall Mounted/Stand Alone
Stand Alone
Bin Color
Yellow
Bin Cabinet Style
Shelving
Lock Type
3 pt. Padlock Hasp
Locking Points
3 Points
Total Number of Drawers
0
Bin Material
Plastic
Finish
Powder Coated
Item - Bin Cabinets
Bin Cabinet
Bins per Cabinet
12
Number of Cabinet Shelves
2
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Cabinet Strength Rating
Heavy Duty
Total Number of Bins
140
Assembled/Unassembled
Assembled
Locking Cabinet
Yes
Cabinet Shelf Capacity
1,000 lb
Number of Door Shelves
0
Gauge
14
Total Number of Door Bins
128
Door Type
Flush
Cabinet Type
Bin and Shelf Cabinet
Material
Welded Steel
Includes
3 Point Locking System With Padlock Hasp
Material - Cabinets
Steel
Bin Cabinet Door Style
Standard
Cabinet Color
Black
Load Capacity
2,000 lb
Number of Cabinet Bins
12
Cabinet Finish
Powder Coated
Cabinet Storage Components
Bins, Shelves
Base Type
Legs
Shelf Adjustment Increments
2 1/2 in
Number of Door Bins
128
Load Capacity per Shelf
1,000 lb
Cabinet Material
Steel
Vertical Shelf Clearance
(2) 2 1/2 in
Frame Assembled
Assembled
Bin Louvered Panel Location
Door
Mobility
Stationary
Series
DN
Door Locking Points
3

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (128) 3 in x 4 1/8 in x 7 1/2 in, (4) 7 in x 8 1/4 in x 11 in, (8) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 140, Number of Cabinet Bins 12, Number of Door Bins 128, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance (2) 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.