Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 148 Bins

  • Mfr # DT248BL

  • Zoro # G9945686


product price: $2,367.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
148
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT248BL
Zoro #
G9945686
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(128) 7-1/2 in, (20) 11 in
Bin Height
(128) 3 in, (20) 7 in
Bin Width
(128) 4 in, (20) 8-1/4 in
Height of Cabinet
78 in
Leg Height
4 in
Depth of Cabinet
24 in
Small Door Bin H x W x D
3" x 4-1/8" x 7-1/2"
Cabinet Shelf W x D
46-1/2 in x 21 in
Width of Cabinet
48 in
Large Cabinet Bin H x W x D
7" x 8-1/4" x 11"
Shelf Material Thickness
14 ga
Shelf Depth
21 in
Shelf Width
46 1/2 in
Bin HxWxD
(128) 3 in x 4 1/8 in x 7 1/2 in, (20) 7 in x 8 1/4 in x 11 in
Shelf WxD
46 1/2 in x 21 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
148
Color
Black
Number of Shelves
2
Item
Bin Cabinet
Cabinet Type
Bin and Shelf Cabinet
Cabinet Locking Mechanism
Padlock Hasp
Includes
3 Point Locking System With Padlock Hasp
Total Number of Drawers
0
Bins per Cabinet
20
Finish - Cabinets
Powder Coated
Bin Material
Plastic
Gauge
14
Total Number of Shelves
2
Total Number of Door Bins
128
Number of Cabinet Shelves
2
Bin Cabinet Door Style
Standard
Mobile/Stationary
Stationary
Bin Color
Yellow
Number of Door Shelves
0
Item - Bin Cabinets
Bin Cabinet
Total Number of Bins
148
Finish
Powder Coated
Wall Mounted/Stand Alone
Stand Alone
Material - Cabinets
Steel
Bins per Door
128
Material
Welded Steel
Method of Construction
Welded
Locking Cabinet
Yes
Cabinet Strength Rating
Heavy Duty
Total Capacity
2,000 lb
Locking Points
3 Points
Door Type
Flush
Assembled/Unassembled
Assembled
Lock Type
3 pt. Padlock Hasp
Cabinet Shelf Capacity
1,000 lb
Bin Cabinet Style
Shelving
Cabinet Handle Style
Swing
Load Capacity
2,000 lb
Cabinet Color
Black
Number of Door Bins
128
Door Locking Points
3
Cabinet Material
Steel
Mobility
Stationary
Frame Assembled
Assembled
Base Type
Legs
Cabinet Storage Components
Bins, Shelves
Load Capacity per Shelf
1,000 lb
Cabinet Finish
Powder Coated
Number of Cabinet Bins
20
Series
DT
Vertical Shelf Clearance
(2) 2 1/2 in
Bin Louvered Panel Location
Door
Shelf Adjustment Increments
2 1/2 in

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (128) 3 in x 4 1/8 in x 7 1/2 in, (20) 7 in x 8 1/4 in x 11 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 148, Number of Cabinet Bins 20, Number of Door Bins 128, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 7 1/2 in, 11 in, Bin Height 3 in, 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.