Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 20 Bins

  • Mfr # DY248BL

  • Zoro # G9946002


product price: $2,092.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DY248BL
Zoro #
G9946002
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
8-1/4 in
Bin Height
7 in
Bin Width
8-1/4 in
Leg Height
4 in
Height of Cabinet
78 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
7" x 8-1/4" x 11"
Width of Cabinet
48 in
Cabinet Shelf W x D
46-1/2 in x 21 in
Bin HxWxD
(20) 7 in x 8 1/4 in x 11 in
Shelf Width
46 1/2 in
Shelf Depth
21 in
Panel Material Thickness
14 ga
Shelf WxD
46 1/2 in x 21 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
20
Color
Black
Number of Shelves
2
Item
Bin Cabinet
Cabinet Handle Style
Swing
Number of Cabinet Shelves
2
Total Number of Shelves
2
Bin Material
Plastic
Cabinet Shelf Capacity
1,000 lb
Material
Welded Steel
Item - Bin Cabinets
Bin Cabinet
Bins per Cabinet
20
Includes
3 Point Locking System With Padlock Hasp
Lock Type
3 pt. Padlock Hasp
Finish
Powder Coated
Total Number of Bins
20
Cabinet Type
Bin and Shelf Cabinet
Assembled/Unassembled
Assembled
Total Number of Drawers
0
Locking Points
3 Points
Total Capacity
2,000 lb
Cabinet Strength Rating
Heavy Duty
Material - Cabinets
Steel
Locking Cabinet
Yes
Door Type
Ventilated
Total Number of Door Bins
0
Bins per Door
0
Bin Cabinet Door Style
Clearview
Cabinet Locking Mechanism
Padlock Hasp
Mobile/Stationary
Stationary
Wall Mounted/Stand Alone
Stand Alone
Gauge
14
Bin Cabinet Style
Shelving
Number of Door Shelves
0
Method of Construction
Welded
Finish - Cabinets
Powder Coated
Bin Color
Yellow
Cabinet Color
Black
Load Capacity
2,000 lb
Vertical Shelf Clearance
(2) 2 1/2 in
Cabinet Material
Steel
Cabinet Storage Components
Bins, Shelves
Cabinet Finish
Powder Coated
Bin Louvered Panel Location
Cabinet Back
Shelf Adjustment Increments
2 1/2 in
Number of Cabinet Bins
15
Frame Assembled
Assembled
Base Type
Legs
Includes Keys
No
Number of Door Bins
0
Series
DY
Mobility
Stationary
Door Locking Points
3
Load Capacity per Shelf
1,000 lb
Overall Load Capacity
2,000 lb

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (20) 7 in x 8 1/4 in x 11 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 20, Number of Cabinet Bins 15, Number of Door Bins 0, Number of Shelves 2, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 11 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.