Zoro Homepage

Extra-Heavy Duty Bin Cabinet, 48 in W, 78 in H, 24" D, 27 Bins

  • Mfr # DK248BL

  • Zoro # G9946097


product price: $2,008.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.

Key Features

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK248BL
Zoro #
G9946097
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
48 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(18) 14-3/4 in, (9) 11 in
Bin Height
(18) 7 in, (9) 7 in
Bin Width
(18) 16-1/2 in, (9) 8-1/4 in
Leg Height
4 in
Large Cabinet Bin H x W x D
(18) 7" x 16-1/2" x 14-3/4" and (9) 7" x 8-1/4" x 11"
Cabinet Shelf W x D
46-1/2 in x 21 in
Depth of Cabinet
24 in
Width of Cabinet
48 in
Height of Cabinet
78 in
Bin HxWxD
(18) 7 in x 16 1/2 in x 14 3/4 in, (9) 7 in x 8 1/4 in x 11 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
27
Color
Black
Number of Shelves
0
Item
Bin Cabinet
Wall Mounted/Stand Alone
Stand Alone
Bin Cabinet Style
Louvered Panel
Total Number of Shelves
0
Bin Material
Plastic
Locking Points
3 Points
Total Number of Door Bins
0
Includes
3 Point Locking System With Padlock Hasp
Finish
Powder Coated
Mobile/Stationary
Stationary
Gauge
14
Finish - Cabinets
Powder Coated
Bins per Door
0
Door Type
Ventilated
Cabinet Strength Rating
Heavy Duty
Method of Construction
Welded
Material
Welded Steel
Lock Type
3 pt. Padlock Hasp
Bin Color
Yellow
Cabinet Type
Bin cabinet
Item - Bin Cabinets
Bin Cabinet
Assembled/Unassembled
Assembled
Total Capacity
2,000 lb
Bins per Cabinet
27
Cabinet Locking Mechanism
Padlock Hasp
Number of Door Shelves
0
Total Number of Bins
27
Cabinet Handle Style
Swing
Number of Cabinet Shelves
0
Total Number of Drawers
0
Material - Cabinets
Steel
Locking Cabinet
Yes
Bin Cabinet Door Style
Clearview
Load Capacity
2,000 lb
Cabinet Color
Black
Series
DK
Number of Cabinet Bins
27
Frame Assembled
Assembled
Overall Load Capacity
2,000 lb
Door Locking Points
3
Cabinet Finish
Powder Coated
Cabinet Material
Steel
Base Type
Legs
Number of Door Bins
0
Mobility
Stationary
Includes Keys
No
Bin Louvered Panel Location
Cabinet Back
Cabinet Storage Components
Bins

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (18) 7 in x 16 1/2 in x 14 3/4 in, (9) 7 in x 8 1/4 in x 11 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 27, Number of Cabinet Bins 27, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 48 in, Bin Depth 11 in, 14 3/4 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.