Zoro Homepage

Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 18 Bins

  • Mfr # DW260BL

  • Zoro # G9945537


product price: $2,457.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DW260BL
Zoro #
G9945537
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(12) 11 in, (6) 14-3/4 in
Bin Height
(12) 7 in, (6) 7 in
Bin Width
(12) 8-1/4 in, (6) 16-1/2 in
Leg Height
4 in
Door Shelf W x D
23 in x 4 in
Height of Cabinet
78 in
Width of Cabinet
60 in
Cabinet Shelf W x D
58-1/2 in x 21 in
Depth of Cabinet
24 in
Large Cabinet Bin H x W x D
(6) 7" x 16-1/2" x 14-3/4" and (12) 7" x 8-1/4" x 11"
Shelf Depth
3 1/2 in
Shelf Width
23 in, 58 1/2 in
Panel Material Thickness
14 ga
Bin HxWxD
(12) 7 in x 8 1/4 in x 11 in, (6) 7 in x 16 1/2 in x 14 3/4 in
Shelf WxD
23, 58 1/2 in x 3 1/2 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
18
Color
Black
Number of Shelves
2
Item
Bin Cabinet
Material - Cabinets
Steel
Material
Welded Steel
Includes
3 Point Locking System With Padlock Hasp
Assembled/Unassembled
Assembled
Locking Points
3 Points
Gauge
14
Cabinet Locking Mechanism
Padlock Hasp
Cabinet Handle Style
Swing
Cabinet Strength Rating
Heavy Duty
Door Type
Deep Box
Total Number of Bins
18
Item - Bin Cabinets
Bin Cabinet
Bin Material
Plastic
Finish
Powder Coated
Cabinet Type
Bin and Shelf Cabinet
Lock Type
3 pt. Padlock Hasp
Number of Cabinet Shelves
2
Total Number of Shelves
14
Cabinet Shelf Capacity
1,000 lb
Number of Door Shelves
12
Mobile/Stationary
Stationary
Bins per Cabinet
18
Total Number of Door Bins
0
Finish - Cabinets
Powder Coated
Bin Color
Yellow
Door Shelf Capacity
30 lb
Locking Cabinet
Yes
Bin Cabinet Door Style
Louvered Panel
Bin Cabinet Style
Shelving
Method of Construction
Welded
Wall Mounted/Stand Alone
Stand Alone
Total Number of Drawers
0
Bins per Door
0
Total Capacity
2,000 lb
Cabinet Color
Black
Load Capacity
2,000 lb
Load Capacity per Shelf
1,000 lb
Cabinet Finish
Powder Coated
Vertical Shelf Clearance
(2) 2 1/2 in
Frame Assembled
Assembled
Cabinet Material
Steel
Number of Door Bins
0
Door Locking Points
3
Number of Cabinet Bins
18
Base Type
Legs
Cabinet Storage Components
Bins, Shelves
Includes Keys
No
Overall Load Capacity
2,000 lb
Series
DU
Bin Louvered Panel Location
Door and Cabinet Back
Shelf Adjustment Increments
2 1/2 in
Mobility
Stationary

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (12) 7 in x 8 1/4 in x 11 in, (6) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Deep Box, Frame Assembled Assembled, Mobility Stationary, Number of Bins 18, Number of Cabinet Bins 18, Number of Door Bins 0, Number of Shelves 14, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Vertical Shelf Clearance (2) 2 1/2 in, Bin Depth 11 in, 14 3/4 in, Bin Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.