Zoro Homepage

Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 187 Bins

  • Mfr # DP260BL

  • Zoro # G9945792


product price: $2,734.99
/ea
Item requires special delivery charges. A $390.00 per item surcharge will be applied.

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
187
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DP260BL
Zoro #
G9945792
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
(160) 7-1/2 in, (27) 14-3/4 in
Bin Height
(160) 3 in, (27) 7 in
Bin Width
(160) 4 in, (27)16-1/2 in
Depth of Cabinet
24 in
Height of Cabinet
78 in
Small Door Bin H x W x D
3" x 4-1/8" x 7-1/2"
Cabinet Shelf W x D
58-1/2 in x 21 in
Leg Height
4 in
Large Cabinet Bin H x W x D
7" x 16-1/2" x 14-3/4"
Width of Cabinet
60 in
Panel Material Thickness
14 ga
Bin HxWxD
(160) 3 in x 4 1/8 in x 7 1/2 in, (27) 7 in x 16 1/2 in x 14 3/4 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
187
Color
Black
Number of Shelves
0
Item
Bin Cabinet
Total Number of Bins
187
Locking Points
3 Points
Includes
3 Point Locking System With Padlock Hasp
Material
Welded Steel
Assembled/Unassembled
Assembled
Item - Bin Cabinets
Bin Cabinet
Material - Cabinets
Steel
Total Capacity
2,000 lb
Total Number of Door Bins
160
Number of Cabinet Shelves
0
Bins per Cabinet
27
Finish - Cabinets
Powder Coated
Total Number of Shelves
0
Total Number of Drawers
0
Bin Cabinet Door Style
Standard
Cabinet Handle Style
Swing
Door Type
Flush
Locking Cabinet
Yes
Lock Type
3 pt. Padlock Hasp
Bin Material
Plastic
Wall Mounted/Stand Alone
Stand Alone
Bins per Door
160
Number of Door Shelves
0
Bin Color
Yellow
Gauge
14
Mobile/Stationary
Stationary
Cabinet Strength Rating
Heavy Duty
Bin Cabinet Style
Louvered Panel
Cabinet Locking Mechanism
Padlock Hasp
Method of Construction
Welded
Finish
Powder Coated
Cabinet Type
Bin cabinet
Cabinet Color
Black
Load Capacity
2,000 lb
Cabinet Material
Steel
Bin Louvered Panel Location
Door
Number of Door Bins
160
Number of Cabinet Bins
27
Mobility
Stationary
Door Locking Points
3
Series
DP
Cabinet Storage Components
Bins
Cabinet Finish
Powder Coated
Base Type
Legs
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (160) 3 in x 4 1/8 in x 7 1/2 in, (27) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Flush, Frame Assembled Assembled, Mobility Stationary, Number of Bins 187, Number of Cabinet Bins 27, Number of Door Bins 160, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 7 1/2 in, 14 3/4 in, Bin Height 3 in, 7 in, Bin Louvered Panel Location Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.