Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra-Heavy Duty Bin Cabinet, 60 in W, 78 in H, 24" D, 27 Bins

  • Mfr # DK260BL

  • Zoro # G9946081


product price: $2,387.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Duty Rating
Extra-Heavy Duty
Number of Bins
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DK260BL
Zoro #
G9946081
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24"
Overall Height
78 in
Bin Depth
14-3/4 in
Bin Height
7 in
Bin Width
16-1/2 in
Cabinet Shelf W x D
58-1/2 in x 21 in
Large Cabinet Bin H x W x D
7" x 16-1/2" x 14-3/4"
Depth of Cabinet
24 in
Width of Cabinet
60 in
Leg Height
4 in
Height of Cabinet
78 in
Bin HxWxD
(18) 7 in x 16 1/2 in x 14 3/4 in
Panel Material Thickness
14 ga

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
27
Color
Black
Number of Shelves
0
Item
Bin Cabinet
Total Number of Drawers
0
Locking Cabinet
Yes
Finish - Cabinets
Powder Coated
Includes
3 Point Locking System With Padlock Hasp
Item - Bin Cabinets
Bin Cabinet
Gauge
14
Method of Construction
Welded
Total Capacity
2,000 lb
Number of Door Shelves
0
Total Number of Bins
27
Number of Cabinet Shelves
0
Cabinet Handle Style
Swing
Total Number of Door Bins
0
Bin Cabinet Style
Louvered Panel
Bin Material
Plastic
Locking Points
3 Points
Mobile/Stationary
Stationary
Bin Color
Yellow
Finish
Powder Coated
Material - Cabinets
Steel
Door Type
Ventilated
Cabinet Strength Rating
Heavy Duty
Cabinet Type
Bin cabinet
Material
Welded Steel
Cabinet Locking Mechanism
Padlock Hasp
Bins per Door
0
Wall Mounted/Stand Alone
Stand Alone
Total Number of Shelves
0
Bins per Cabinet
27
Assembled/Unassembled
Assembled
Lock Type
3 pt. Padlock Hasp
Bin Cabinet Door Style
Clearview
Cabinet Color
Black
Load Capacity
2,000 lb
Includes Keys
No
Number of Cabinet Bins
28
Number of Door Bins
0
Overall Load Capacity
2,000 lb
Bin Louvered Panel Location
Cabinet Back
Cabinet Finish
Powder Coated
Mobility
Stationary
Cabinet Storage Components
Bins
Base Type
Legs
Door Locking Points
3
Cabinet Material
Steel
Series
DK
Frame Assembled
Assembled

Description

Bin Cabinet, Base Type Legs, Bin Color Yellow, Bin HxWxD (18) 7 in x 16 1/2 in x 14 3/4 in, Cabinet Color Black, Cabinet Storage Components Bins, Door Type Ventilated, Frame Assembled Assembled, Mobility Stationary, Number of Bins 27, Number of Cabinet Bins 28, Number of Door Bins 0, Number of Shelves 0, Overall Depth 24 in, Overall Height 78 in, Overall Width 60 in, Bin Depth 14 3/4 in, Bin Height 7 in, Bin Louvered Panel Location Cabinet Back, Bin Material Plastic, Bin Width 16 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.