Extra-Heavy Duty Storage Cabinet, 60 in W, 82 in H, 24 in D, 0 Bins

  • Mfr # HV260BL

  • Zoro # G9945433


product price: $1,539.99
/ea
Additional $390.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
60 in
Overall Depth
24 in
Overall Height
82 in
Duty Rating
Extra-Heavy Duty
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HV260BL
Zoro #
G9945433
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
60 in
Overall Depth
24 in
Overall Height
82 in
Leg Height
4 in
Depth
24 in
Height
78 in
Width
60 in
Panel Material Thickness
14 ga
Height of Cabinet
78 in
Depth of Cabinet
24 in
Width of Cabinet
60 in

Details

Duty Rating
Extra-Heavy Duty
Number of Bins
0
Color
Black
Number of Shelves
1
Item
Storage Cabinet
Assembled/Unassembled
Assembled
Mobile/Stationary
Stationary
Gauge
14
Finish
Powder Coated
Method of Construction
Welded
Locking Points
3 Points
Door Type
Standard
Includes
Louvered Interior
Material
Steel
Number of Drawers
0
Lock Type
Padlock Hasp
Handle Type
Swing
Base Type
Legs
Cabinet Storage Components
Bins, Shelves
Cabinet Finish
Powder Coated
Total Number of Bins
0
Total Number of Shelves
1
Number of Door Shelves
0
Frame Assembled
Assembled
Bin Cabinet Style
Louvered Panel
Total Number of Door Bins
0
Cabinet Locking Mechanism
Padlock Hasp
Material - Cabinets
Steel
Mobility
Stationary
Number of Cabinet Shelves
0
Cabinet Material
Steel
Cabinet Handle Style
Swing
Cabinet Strength Rating
Heavy Duty
Item - Bin Cabinets
Bin Cabinet
Finish - Cabinets
Powder Coated
Cabinet Color
Black
Bins per Door
0
Locking Cabinet
Yes
Bins per Cabinet
0
Bin Cabinet Door Style
Standard
Total Number of Drawers
0

Description

Bin Cabinet, Base Type Legs, Cabinet Color Black, Cabinet Storage Components Bins, Shelves, Door Type Flush, Solid, Frame Assembled Assembled, Mobility Stationary, Number of Bins 0, Number of Shelves 1, Overall Depth 24 in, Overall Height 82 in, Overall Width 60 in, Cabinet Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.