Extra Heavy Duty Tables, Steel, 60" W, 34" Height, 4000 lb., Straight

  • Mfr # WG460GP

  • Zoro # G2254196


product price:  $898.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Work Tables
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4000 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WG460GP
Zoro #
G2254196
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
12 ga.
Overall Depth
36 in
Overall Width
60 in
Width
60"
Height
34"
Depth
36"
Work Surface Width
60 in
Work Surface Depth
36 in
Height Adjustability
Fixed Height
Overall Fixed Height
34 in

Details

Workbench/Work Table Type
Work Tables
Workbench/Table Leg Type
Straight
Frame Material
Steel
Method of Construction
Welded
Load Capacity
4000 lb.
Gauge
12 ga.
Finish
Powder Coated
Edge Type
Round
No. of Shelves
1
Color
Gray
Item
Extra Heavy Duty Tables
Workbench/Table Surface Material
Steel
Workbench/Table Assembly
Assembled
Includes
Flush Top, Flush Mounted Lower Shelf
Workbench/Table Frame Material
Steel
Work Table Item
Fixed Height Work Table
Assembly
Fully Assembled
Workbench/Workstation Item
Work Table
Number of Drawers
0
Number of Shelves
1
Features
3 in Channel Underbracing Support, Clearance Between Shelves is 16 in
Included Components
Lower Shelf
Unit Type
Not Expandable or Modular
Portability
Stationary
Frame Material Finish
Powder Coated
Top Material
Steel
Top Material Finish
Powder Coated
Overall Load Capacity
4,000 lb
Foot Type
Leg Leveling Pad
Top Metal Material Gauge
12 ga
Frame Construction
Welded Only
Edge Shape
Square

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 3 in Channel Underbracing Support, Clearance Between Shelves is 16 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes Flush Mounted Lower Shelf, Flush Top, Maximum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.