Zoro Homepage

Fixed Work Table, SS, 24" W, 18" D

  • Mfr # XW124

  • Zoro # G8638463


product price: $524.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Depth
18 in
Workbench/Table Frame Material
Stainless Steel
Workbench/Table Surface Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XW124
Zoro #
G8638463
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Depth
18 in
Height
30 in
Top Thickness
16 ga
Overall Fixed Height
30 in
Work Surface Width
24 in
Overall Depth
18 in
Work Surface Depth
18 in
Height Adjustability
Fixed Height
Overall Width
24 in

Details

Load Capacity
1,200 lb
Workbench/Table Frame Material
Stainless Steel
Workbench/Table Surface Material
Stainless Steel
Color
Silver
Workbench/Work Table Type
Freestanding
Edge Type
Straight
Work Table Item
Fixed Height Work Table
Finish
Stainless steel
Item
Work Table
Includes
1 1/2 in Stainless Corner Posts
Workbench/Table Leg Type
Straight
Unit Type
Not Expandable or Modular
Overall Load Capacity
1,200 lb
Frame Material
Stainless Steel
Foot Type
Leg Leveling Pad
Features
16 Gauge Corner Angles - 1 1/2 in, Clearance Between Shelves is 20 in, Flush Shelves
Assembly
Fully Assembled
Top Metal Material Gauge
16 ga
Number of Shelves
1
Top Material Finish
Polished
Edge Shape
Square
Included Components
Lower Shelf, Upper Shelf
Top Material
Stainless Steel
Number of Drawers
0
Portability
Stationary
For Environment
Laboratory, Medical
Frame Construction
Welded Only

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features 16 Gauge Corner Angles - 1 1/2 in, Clearance Between Shelves is 20 in, Flush Shelves, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Upper Shelf, Includes 1 1/2 in Stainless Corner Posts, Maximum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.