Zoro Homepage

Fixed Work Table, SS, 30" W, 18" D

  • Mfr # YG130

  • Zoro # G6710532


product price: $666.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Load Capacity
1,200 lb
Depth
18 in
Workbench/Table Frame Material
Stainless Steel
Workbench/Table Surface Material
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YG130
Zoro #
G6710532
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
18 in
Height
32 in
Top Thickness
16 ga
Height Adjustability
Fixed Height
Overall Fixed Height
32 in
Work Surface Depth
18 in
Overall Width
30 in
Work Surface Width
30 in
Overall Depth
18 in

Details

Load Capacity
1,200 lb
Workbench/Table Frame Material
Stainless Steel
Workbench/Table Surface Material
Stainless Steel
Color
Silver
Workbench/Table Leg Type
Straight
Includes
2 in Stainless Corner Posts
Finish
Stainless steel
Edge Type
Straight
Workbench/Work Table Type
Freestanding
Item
Work Table
Work Table Item
Fixed Height Work Table
Assembly
Fully Assembled
Edge Shape
Square
Frame Construction
Welded Only
Foot Type
Leg Leveling Pad
Unit Type
Not Expandable or Modular
Top Metal Material Gauge
14 ga
For Environment
Laboratory, Medical
Overall Load Capacity
1,200 lb
Frame Material
Stainless Steel
Top Material
Stainless Steel
Included Components
Lower Shelf
Portability
Stationary
Number of Drawers
0
Number of Shelves
2
Top Material Finish
Polished
Features
2 in Angle Frame Legs

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 2, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features 2 in Angle Frame Legs, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes 2 in Stainless Corner Posts, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.