Zoro Homepage

Fixed Work Table, SS, 48" W, 24" D

  • Mfr # XW248

  • Zoro # G9003845


product price: $739.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Width
48 in
Depth
24 in
Height
30 in
Load Capacity
1,200 lb
Workbench/Table Surface Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XW248
Zoro #
G9003845
UPC #
-
Country of Origin
United States

Dimensions

Width
48 in
Depth
24 in
Height
30 in
Top Thickness
16 ga
Overall Width
48 in
Overall Depth
24 in
Work Surface Width
48 in
Height Adjustability
Fixed Height
Work Surface Depth
24 in
Overall Fixed Height
30 in

Details

Load Capacity
1,200 lb
Workbench/Table Surface Material
Stainless Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Stainless Steel
Edge Type
Rounded
Workbench/Table Assembly
Assembled
Item
Work Table
Work Table Item
Fixed Height Work Table
Includes
(2) Shelves
Color
Silver
Finish
Powder Coated
No. of Shelves
1
Frame Material
Stainless Steel
Material
Stainless Steel
Number of Drawers
0
Number of Shelves
1
Assembly
Fully Assembled
Edge Shape
Round Corner
Top Material
Stainless Steel
Features
16 Gauge Corner Angles - 1 1/2 in, Clearance Between Shelves is 20 in, Flush Shelves
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Included Components
Lower Shelf
Portability
Stationary
Top Material Finish
Polished
Top Metal Material Gauge
16 ga
Foot Type
Leg Leveling Pad
For Environment
Laboratory, Medical
Overall Load Capacity
1,200 lb

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features 16 Gauge Corner Angles - 1 1/2 in, Clearance Between Shelves is 20 in, Flush Shelves, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.