Zoro Homepage

Fixed Work Table, SS, 60" W, 30" D

  • Mfr # YE360

  • Zoro # G2253931


product price: $1,229.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Load Capacity
1,500 lb
Width
60 in
Depth
30 in
Height
35 in
Workbench/Table Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YE360
Zoro #
G2253931
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
30 in
Height
35 in
Top Thickness
14 ga
Work Surface Depth
30 in
Overall Width
60 in
Overall Depth
30 in
Overall Fixed Height
35 in
Height Adjustability
Fixed Height
Work Surface Width
60 in

Details

Load Capacity
1,500 lb
Workbench/Table Frame Material
Stainless Steel
Workbench/Table Surface Material
Stainless Steel
Color
Silver
Gauge
14 ga
Finish
Stainless steel
Workbench/Work Table Type
Freestanding
Edge Type
Straight
Includes
2 in Stainless Corner Posts
Work Table Item
Fixed Height Work Table
Item
Work Table
Workbench/Table Leg Type
Straight
Method of Construction
Welded
No. of Shelves
2
Top Material Finish
Polished
Unit Type
Not Expandable or Modular
Overall Load Capacity
1,500 lb
Number of Drawers
0
Top Metal Material Gauge
14 ga
For Environment
Industrial, Lab, Laboratory, Medical
Edge Shape
Square
Number of Shelves
1
Included Components
Lower Shelf
Top Material
Stainless Steel
Frame Material
Stainless Steel
Portability
Stationary
Foot Type
Leg Leveling Pad
Frame Construction
Welded Only
Assembly
Fully Assembled
Features
2 in Angle Frame Legs

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features 2 in Angle Frame Legs, Frame Material Stainless Steel, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Includes 2 in Stainless Corner Posts, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.