Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Steel, 24" W, 18" D

  • Mfr # WS124GP

  • Zoro # G9007074


product price: $259.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Width
24 in
Height
30 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WS124GP
Zoro #
G9007074
UPC #
-
Country of Origin
United States

Dimensions

Width
24 in
Depth
18 in
Height
30 in
Top Thickness
12 ga
Overall Width
24 in
Overall Depth
18 in
Work Surface Depth
18 in
Overall Fixed Height
30 in
Work Surface Width
24 in
Height Adjustability
Fixed Height

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Rounded
Workbench/Table Assembly
Assembled
Item
Work Table
Finish
Powder Coated
Color
Gray
No. of Shelves
1
Includes
(2) Shelves
Work Table Item
Fixed Height Work Table
Number of Drawers
0
Frame Material
Steel
Number of Shelves
1
Assembly
Fully Assembled
Frame Construction
Welded Only
Overall Load Capacity
2,000 lb
Top Material Finish
Powder Coated
Top Metal Material Gauge
12 ga
Features
Clearance Between Shelves is 20 in, Clearance Under Bottom Shelf is 7 in
Top Material
Steel
Foot Type
Leg Leveling Pad
For Environment
Industrial
Frame Material Finish
Powder Coated
Portability
Stationary
Unit Type
Not Expandable or Modular
Included Components
Lower Shelf
Edge Shape
Round Corner

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features Clearance Between Shelves is 20 in, Clearance Under Bottom Shelf is 7 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.