Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Steel, 30" W, 18" D

  • Mfr # WV130GP

  • Zoro # G6701265


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Width
30 in
Depth
18 in
Height
32 in
Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WV130GP
Zoro #
G6701265
UPC #
-
Country of Origin
United States

Dimensions

Width
30 in
Depth
18 in
Height
32 in
Top Thickness
12 ga
Overall Width
30 in
Overall Depth
18 in
Height Adjustability
Fixed Height
Work Surface Depth
18 in
Overall Fixed Height
32 in
Work Surface Width
30 in

Details

Load Capacity
2,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Rounded
Gauge
12 ga
Method of Construction
Welded
Workbench/Table Assembly
Assembled
Item
Work Table
Includes
(3) Shelves
Color
Gray
No. of Shelves
2
Work Table Item
Fixed Height Work Table
Finish
Powder Coated
Number of Drawers
0
Number of Shelves
3
Frame Material
Steel
Assembly
Fully Assembled
Top Metal Material Gauge
12 ga
Frame Construction
Welded Only
Edge Shape
Round Corner
Overall Load Capacity
2,000 lb
Unit Type
Not Expandable or Modular
Features
Clearance between Shelves is 11 in, Clearance Under Bottom Shelf is 5 in
Portability
Stationary
Included Components
Lower Shelf
Top Material
Steel
For Environment
Industrial
Foot Type
Leg Leveling Pad
Top Material Finish
Powder Coated
Frame Material Finish
Powder Coated

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 3, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Round Corner, Features Clearance between Shelves is 11 in, Clearance Under Bottom Shelf is 5 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.