Zoro Homepage

Fixed Work Table, Steel, 60" W, 36" D

  • Mfr # WD460GP

  • Zoro # G9838692


product price: $1,031.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Width
60 in
Depth
36 in
Height
34 in
Load Capacity
16,000 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD460GP
Zoro #
G9838692
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
36 in
Height
34 in
Top Thickness
1/4 in
Overall Width
60 in
Overall Depth
36 in
Work Surface Depth
36 in
Work Surface Width
60 in
Height Adjustability
Fixed Height
Overall Fixed Height
34 in
Metal Top Thickness
1/4 in

Details

Load Capacity
16,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Rounded
Workbench/Table Assembly
Assembled
Item
Work Table
Color
Gray
Work Table Item
Fixed Height Work Table
Finish
Powder Coated
Includes
Flush Mounted Lower Shelf, Flush Top
Number of Drawers
0
Frame Material
Steel
Number of Shelves
1
Assembly
Fully Assembled
Edge Shape
Square
Top Metal Material Gauge
12 ga
Top Material
Steel
Portability
Stationary
Unit Type
Not Expandable or Modular
Included Components
Lower Shelf
Overall Load Capacity
16,000 lb
Frame Construction
Welded Only
Foot Type
Leg Leveling Pad
Frame Material Finish
Powder Coated
Features
3 in Channel Underbracing Support, Clearance Between Shelves is 16 in
Top Material Finish
Powder Coated

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 3 in Channel Underbracing Support, Clearance Between Shelves is 16 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.