Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fixed Work Table, Steel, 72" W, 36" D

  • Mfr # WD472GP

  • Zoro # G9852421


product price: $1,353.99
/ea
Item requires special delivery charges. A $380.00 per item surcharge will be applied.

Key Features

Width
72 in
Depth
36 in
Height
34 in
Load Capacity
16,000 lb
Workbench/Table Surface Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WD472GP
Zoro #
G9852421
UPC #
-
Country of Origin
United States

Dimensions

Width
72 in
Depth
36 in
Height
34 in
Top Thickness
1/4 in
Overall Width
72 in
Overall Depth
36 in
Metal Top Thickness
1/4 in
Work Surface Depth
36 in
Overall Fixed Height
34 in
Height Adjustability
Fixed Height
Work Surface Width
72 in

Details

Load Capacity
16,000 lb
Workbench/Table Surface Material
Steel
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Workbench/Table Frame Material
Steel
Edge Type
Rounded
Workbench/Table Assembly
Assembled
Item
Work Table
Finish
Powder Coated
Work Table Item
Fixed Height Work Table
Includes
Flush Mounted Lower Shelf, Flush Top
Color
Gray
Frame Material
Steel
Number of Shelves
1
Number of Drawers
0
Assembly
Fully Assembled
Top Material Finish
Powder Coated
Frame Construction
Welded Only
Foot Type
Leg Leveling Pad
Unit Type
Not Expandable or Modular
Overall Load Capacity
16,000 lb
Features
3 in Channel Underbracing Support, Clearance Between Shelves is 16 in
Portability
Stationary
Top Metal Material Gauge
12 ga
Edge Shape
Square
Included Components
Lower Shelf
Frame Material Finish
Powder Coated
Top Material
Steel

Description

Work Table, Height Adjustability Fixed Height, Number of Shelves 1, Assembly Fully Assembled, Back Stop Height Not Applicable, Color Gray, Edge Shape Square, Features 3 in Channel Underbracing Support, Clearance Between Shelves is 16 in, Frame Material Steel, Frame Material Finish Powder Coated, Height Adjustment Increments Not Applicable, Included Components Lower Shelf, Maximum Adjustable Height Not Applicable, Minimum Adjustable Height Not Applicable, Non-Metal Top Thickness Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.