Shop JAMCO

Flammable Liquid Safety Cabinet, 60 gal, (2) Adjustable Shelves, Steel, 43 in W x 65" H x 34 in D

  • Mfr # RC60
  • Zoro # G7171153

product price: 
$
915.99
/ea
Additional $275.00 delivery surcharge applies per item.
See details

Key Features

Storage Capacity
60 gal
Number of Shelves
(2) Adjustable
Material
Steel
Exterior Height
65"
Exterior Depth
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RC60
Zoro #
G7171153
UPC #
-
Country of Origin
United States
Item
Flammable Liquid Safety Cabinet
Storage Capacity
60 gal
Number of Shelves
(2) Adjustable
Material
Steel
Color
Gray
Standards
OSHA, NFPA Code 30, FM
Door Handle Type
Paddle
Cabinet Format
Shelving
Door Closure Type
Manual
Safety Cabinet Standards
OSHA, NFPA 30, FM Approved
Number of Doors
2
Safety Cabinet Application
Flammable Cabinet
Additional Shelf
GS334
Number of Cabinet Shelves
2
Rated For Flammable Storage
Yes
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Safety Cabinet Door Type
Manual
Finish
Powder Coated
Safety Cabinet Type
Standard
Cabinet Style
Shelving
Door Type
Manual
Handle Type
Paddle
Sump Capacity
8.3 gal
Capacity
60 gal
Storage Chemical Type
Flammable Cabinet

Dimensions

Exterior Height
65"
Exterior Depth
34 in
Exterior Width
43 in
Height
65"
Door Opening Height
59"
Depth
34"
Width
43"
Door Opening Width
30"

Description

Hazardous Waste and Drum Storage Cabinet, Safety Cabinet Type Standard, Capacity 60 gal, Height 65 In., Width 34 In., Depth 34 In., Safety Cabinet Door Type Manual, Number of Cabinet Shelves 2, Color Gray, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.