Flat Handle Utility Cart, Steel, 2,400 lb Load Capacity, 2 Shelves, 54 in L, 25 in W, 36" H

  • Mfr # SE248P600GP

  • Zoro # G4147661


product price:  $517.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
36"
Overall Length
54 in
Overall Width
25 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SE248P600GP
Zoro #
G4147661
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
36"
Overall Length
54 in
Overall Width
25 in
Caster Dia.
6"
Lip Height
1-1/2 in
Top Shelf Height
36 in
Shelf Length
48 in
Caster Width
2 in
Shelf Width
24 in

Details

Material
Steel
Color
Gray
Load Capacity
2,400 lb
Item
Flat Handle Utility Cart
Wheel Type
6" x 2" Phenolic
Number of Shelves
2
Handle Included
Yes
Non-Marking
No
Distance Between Shelves
25 in
Electrical Included
No
Finish
Powder Coated
Caster Material
Phenolic
Capacity per Shelf
1,200 lb
Assembled/Unassembled
Assembled
Gauge
12 ga
Caster Type
(2) Rigid, (2) Swivel

Description

Flat Handle Utility Cart, Load Capacity 2,400 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 25 in, Number of Shelves 2, Capacity per Shelf 1,200 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 24 in, Top Shelf Height 36 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.