Shop JAMCO

Utility Cart with Lipped & Flush Metal Shelves, Steel, 4,800 lb Load Capacity, 2 Shelves, 54 in L

  • Mfr # EN448P800GP
  • Zoro # G2252890

product price: 
$
855.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
42 in
Overall Length
54 in
Overall Width
37 in
Material
Steel
Color
Gray
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EN448P800GP
Zoro #
G2252890
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Length
54 in
Overall Width
37 in
Top Shelf Height
38 in
Shelf Length
48 in
Lip Height
1-1/2 in
Shelf Width
36 in
Caster Width
2 in
Caster Dia.
8 in
Top Shelf Lip Height
1-1/2"
Caster Wheel Dia.
8 in
Bottom Shelf Lip Height
1 1/2 in
Overall LxWxH
54 in x 37 in x 42 in
Shelf LxW
48 in x 36 in
Shelf Lip Height
1-1/2"
Wire Rope Length
54 in
Length
54 in

Details

Material
Steel
Color
Gray
Load Capacity
4,800 lb
Item
Utility Cart with Lipped & Flush Metal Shelves
Wheel Type
8" x 2" Phenolic
Handle Type
Ergonomic
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Capacity per Shelf
2,400 lb
Assembled/Unassembled
Assembled
Gauge
12 ga
Cart Shelf Style
Lipped/Flush Combination
Caster Material
Phenolic
Non-Marking
No
Handle Included
Yes
Distance Between Shelves
25 in
Utility Cart Item
Reinforced Service Cart
Utility Cart Shelf Style
Lipped/Flush Combination
Electrical Included
No
Finish
Powder Coated
Number of Drawers
0
Construction
Welded Steel
Type
Ergonomic Handle
Number of Compartments
0
Method of Construction
Bolted
Caster/Wheel Mounting Location
Standard
Includes Electrical Outlets
No
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Power Indicator
No
Lip Style
Combination
Caster Mounting Type
Plate
Caster Wheel/Tread Material
Phenolic
Shell Material
Steel
Wire Color
Gray

Description

Utility Cart, Load Capacity 4,800 lb, Steel Material, 12 ga Gauge, Powder Coated Finish, Gray Color, Overall Length 54 in, Overall Width 37 in, Number of Shelves 2, Capacity per Shelf 2,400 lb, Distance Between Shelves 25 in, Shelf Length 48 in, Shelf Width 36 in, Top Shelf Height 38 in, Assembled/Unassembled Assembled

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products